missing translation for 'onlineSavingsMsg'
Learn More

Bochem™ 18/10 E-Poli Crucible Tongs with Plastic Handle PVC

Product Code. 10273981
Click to view available options
Length (Metric):
200 mm
250 mm
300 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10273981

Brand: Bochem™ 2160

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Grips well

  • With plastic handle PVC
  • Maxium temperature 145°C

Specifications

Length (Metric) 200 mm
Material Stainless Steel (18/10)
Type Crucible Tongs
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.