missing translation for 'onlineSavingsMsg'
Learn More

Grant Instruments™ CPS-20 - Orbital Shaker for use in CO2 Incubators. Platforms sold seperately
GREENER_CHOICE

Product Code. 17531136
Click to view available options
Speed Range:
50 to 250 rpm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17531136

Brand: Grant Instruments™ CPS20

This item requires a price update prior to being ordered.

Request a Price for this item here.

This item is not returnable. View return policy

The CPS-20 provides regulated orbital motion and is designed for use specifically in CO2 incubators, where harsh environments such as CO2 and humidity exist. It provides reproducible results for cell culture growth. Platforms sold seperately.

A choice of 5 interchangeable platforms are available to provide a wide variety of vessels to be used. The specially designed remote controller allows for protection of electronics from the CO2  environment. It does not interfere with the operation of the incubator.
  • Designed for use in harsh environments such as CO2 and humidity
  • 5 interchangeable platforms available (must be ordered separately)
  • Specifically deigned remote controller allowing for protection of the electronics
  • Brushless motor with a guaranteed life time of 35,000 hours

Applications

  • Tissue Culture Experiments
  • Eukaryotic Cell Cultivations
  • Any orbital shaking application in CO2 Incubators
TRUSTED_SUSTAINABILITY

Specifications

Orbit 20 mm
Load Bearing Capacity (Metric) 3 kg
Speed Range 50 to 250 rpm
Voltage 100/240 V
Wattage 5.7 W
Holds UP-12, Bio PP-4, P-16/88, HB-200
Product Type Orbital Platform Shaker
Plug Type US, EU, UK, AUS Plug
Material Stainless Steel (304)
Depth (Metric) 255 mm
Dimensions (L x W x H) 395 x 315 x 180 mm
Height (Metric) 100 mm
Width (Metric) Interior 255 mm
Shipping Weight (Metric) 4.88 kg
Weight (Metric) 3.4 kg
Description CO2 Shaker
Operating Conditions 4 to 40
Refrigerated No
Show More Show Less
Berichtigung von Produktinhalten

Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.

Name des Produkts

Indem Sie auf Absenden klicken, erklären Sie sich damit einverstanden, dass Fisher Scientific sich mit Ihnen in Verbindung setzen kann, um Ihr Feedback in diesem Formular zu bearbeiten. Wir werden Ihre Informationen nicht für andere Zwecke weitergeben. Alle bereitgestellten Kontaktinformationen werden in Übereinstimmung mit unserer Datenschutzrichtlinie aufbewahrt. Datenschutzrichtlinie.

Vielen Dank, dass Sie uns helfen, unsere Website zu verbessern. Ihr Feedback wurde übermittelt