missing translation for 'onlineSavingsMsg'
Learn More

Testo™ 174H Mini Temperature and Humidity Data Logger

Product Code. 10231930
Change view
Click to view available options
Temperature Resolution:
0.1°C; 0.1% RH
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Temperature Resolution unitSize
10231930 0.1°C; 0.1% RH Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10231930 Supplier Testo™ Supplier No. 0572 6560

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Use this mini data logger for reliable temperature and humidity recording. Testo™ 174H Mini Temperature and Humidity Data Loggers are ideal for use in such spaces as warehouses, museums, archives, offices or apartment blocks.

  • Memory for up to 16,000 temperature and humidity measurements
  • Long life humidity sensor for reliable and accurate measurements
  • Easy data transfer via USB cable, practical data analysis and logging on PC
  • Free software download (ComSoft Basic)Includes wall bracket, 2 x CR 2032 lithium batteries, calibration protocol

Specifications

Data Memory 16,000 Readings
Battery Type 2 Lithium (CR2032)
Battery Life 1 year (15 min measuring cycle, +25°C)
Channels 2
IP Rating IP20
Accuracy (Temperature) ±0.5°C (-20 to +70°C); Capacitive: ±3%RH (2 to +98 %RH); ±0.03%RH/K
Range -20 to +70°C; Capacitive: 0 to 100 %RH*
Temperature Resolution 0.1°C; 0.1% RH
Dimensions (L x W x H) 60 x 38 x 18.5 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.