missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Testo™ 174 H Temperature and Humidity Data Logger
Click to view available options
Temperature Range (Metric):
-20°C to +70°C
Unit Size:
Each
Description
- Measurement data memory for 16,000 temperature and humidity readings
- Reliable measurement via humidity sensor
- Easy data analysis on the PC with appropriate software (three software versions available, basic software can be downloaded free of charge)
- USB interface for data transfer to PC included
- Includes wall bracket, battery (2 x CR 2032 lithium) and calibration protocol
Specifications
Specifications
| Type | Temperature and Humidity Datalogger |
| Data Memory | 16,000 Readings |
| Battery Type | Lithium |
| Battery Life | 1 Year |
| Channels | 2 |
| Interface | USB |
| IP Rating | IP20 |
| Model | 174 H |
| Sensor Types | NTC |
| For Use With (Application) | For climate monitoring |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction