missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ 1700/1000 Series Gastight™ Instrument Syringes: DAD Termination
Syringes are designed to fit into, or with, various different instruments such as the MICROLAB™ 500 and MICROLAB 1000
£176.00 - £178.00
Specifications
Material | Borosilicate Glass (Barrel), PTFE (Tip) |
---|---|
Product Type | Gastight Syringe |
Max. Temperature (English) | 122°F |
Max. Temperature (Metric) | 50°C |
Min. Temperature (English) | 68°F |
Product Code | Brand | Autoclavable | Volume (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Autoclavable | Volume (Metric) | Price | Quantity & Availability | ||||
10221432
|
Hamilton™
201700 |
Not Autoclavable | 1 mL |
£176.00
Each |
Estimated Shipment: 05-06-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
10166610
|
Hamilton™
201600 |
Autoclavable | 250 μL |
£178.00
Each |
Estimated Shipment: 05-06-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
10194072
|
Hamilton™
201500 |
Autoclavable | 50 μL |
£176.00
Each |
Estimated Shipment: 05-06-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
Description
Have a PTFE plunger tip that creates a tight connection between the syringe barrel and plunger allowing for liquid or gas sampling.
- Diluter AccuDil (DAD) - This termination is designed for MICROLAB 1000 Diluters/Dispensers and features a side port connector.
Specifications
Borosilicate Glass (Barrel), PTFE (Tip) | |
122°F | |
68°F | |
Ea. |
Gastight Syringe | |
50°C | |
No Needle Included | |
Microlab 1000 Diluters/Dispensers |