missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Available in Polypropylene and Polystyrene
- Used for laboratory applications
- Come in wide range of sizes
Polystyrene tubes
Withstand 1500rpm during centrifugation
Polypropylene tubes
Withstand 3000rpm during centrifugation
Autoclavable and freezable
Specifications
Specifications
| Capacity (Metric) | 14 mL |
| Length (Metric) | 100 mm |
| Material | Polypropylene |
| Sterility | Non-sterile |
| Autoclavable | Autoclavable |
| Graduated | No |
| Diameter (Metric) | 17 mm |
| Product Type | Test Tube |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?