missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ 17 gauge, Kel-F Hub Needle, custom length (0.375 to 12 in), point style 5 or AS, 6/PK
Click to view available options
Needle Gauge:
17 G
Unit Size:
Pack of 6
Description
Specification Sheet
- Gauge – 17 gauge
- Point Style – 5 or AS
- Needle Length – 0.75 inch (19.1 mm)
- Autoclavable – Yes
- Gas Sterilizable – Yes
- Sales Quantity – 6 needles per pack
- Hub – Kel-F
Specifications
Specifications
| Needle Gauge | 17 G |
| Product Type | Kel-F Hub Needle |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction