missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Solaris™ Open Air Orbital Shaker

Product Code. 16221591 Shop All Thermo Scientific Products
Click to view available options
Model:
Solaris 2000
Solaris 4000
Solaris Large Open Air Shaker
Solaris Small Open Air Shaker
Unit Size:
1 unit
This item is not returnable. View return policy

Product Code. 16221591

Brand: Thermo Scientific™ SK2000

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

These orbital shakers set the new standard for reliability and technical innovation. Ruggedly built for demanding use, they combine a new ergonomic design with key feature enhancements that save you time, protect your process and drive your science forward.

Solaris™ orbital shakers are ruggedly built for demanding applications in busy research and GMP labs and even strictly controlled cleanroom facilities. These units combine an ergonomic design with key feature enhancements like a sealed electronic system, programmable display, and an easy to clean platform design to aid in better contamination control.

The triple eccentric drive mechanism, engineered to perform with a reduced noise level, is built with proven technology to support heavy loads, always maintaining consistent performance. The belt is maintenance-free and engineered to last the life of the shaker, and the shaker mechanism itself comes with an industry leading warranty.

Variable speed control from 15 to 525 rpm Accepts loads up to 42 lb. on the 2000 and 84 lb. on the 4000 with single platforms Operate in temperature ranges of 0° to 40°C (104°F), 20 to 80% noncondensing humidity Can be used in a variety of incubators, warm rooms, environmental chambers and refrigerators Feature a maintenance-free, solid-state DC brushless motor Unbalanced load sensor stops platform motion when excess vibration is detected and visual/audible alarms signal until condition is corrected Programmable features allow for up to 99 unique saved programs for easy set up and reproducibility The full-color touchscreen display allows you to clearly view speed and runtimes concurrently, even from a distance Historical monitoring of alerts, alarms and interaction logs to provide greater security and reproducibility for your work USB and Ethernet connections for monitoring and data output Engineered to perform with a reduced noise level Easy-to-remove platforms that make cleaning fast and easy Featuring rounded corners, you can clean the unit quickly and completely with confidence Continuous or timed operation Soft-start feature eliminates sudden starts and stops, splashing of vessel contents or wetting of flask closure Retains parameters during power failure and restarts unit automatically after power is restored

Certifications

UL, cUL, CE

Warranty

2 Years Service, 5 Years Parts, and 10 Years on the Drive Mechanism

TRUSTED_SUSTAINABILITY

Specifications

Orbit 1 in.
Load Bearing Capacity (Metric) 25 kg
Speed Control Accuracy ±1 rpm
Speed Range 15 to 525 rpm
Electrical Requirements 100/240 V, 50/60 Hz
Voltage 100/240 V
Temperature Range (Metric) 5°C to 60°C
Product Type Shaker
Certifications/Compliance CE, cUL, UL
Temperature Range (English) 41°F to 104°F
Dimensions (L x W x H) 18.5 x 14.3 x 5.5 in.
Length (English) Platform 12 in.
Length (Metric) Platform 30.5 cm
Width (Metric) Platform 35.6 mm
Weight (English) 46.0 lb
Weight (Metric) 20.9kg
Controller Type Touch Screen
Model Solaris Small Open Air Shaker
Humidity Range 20 to 80%, Non-condensing
Show More Show Less
Corrección del contenido de un producto

Proporcione sus comentarios sobre el contenido del producto rellenando el siguiente formulario.

Título del producto

Al hacer clic en Enviar, acepta que Fisher Scientific se ponga en contacto con usted en relación con los comentarios que ha proporcionado en este formulario. No compartiremos su información para ningún otro fin. Toda la información de contacto proporcionada se mantendrá de acuerdo con nuestra Política de Privacidad. Política de privacidad.

Gracias por ayudarnos a mejorar nuestra web. Su comentario ha sido enviado