missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
Molded from premium-grade polystyrene for clarity
- Polystyrene tubes can withstand up to 1500rpm during centrifugation
- Polypropylene tubes can withstand up to 3000rpm and are autoclavable and freezable
Specifications
Specifications
| Capacity (Metric) | 12 mL |
| Length (Metric) | 100 mm |
| Material | Polypropylene |
| Packaging | 2000/Cs. |
| Rimmed | No |
| Sterility | Non-sterile |
| Autoclavable | Not Autoclavable |
| Graduated | No |
| Diameter (Metric) | 16 mm |
| Product Type | Test Tube |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?