missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer Thermoplastic Vulcanizate (TPV) Industrial Tubing
Shop All Cole-Parmer Products
Click to view available options
Diameter (English) Inner:
1 in.
1/16 in.
1/2 in.
1/32 in.
1/4 in.
1/8 in.
3/16 in.
3/32 in.
3/4 in.
3/8 in.
5/16 in.
5/8 in.
Diameter (English) Outer:
1 in.
1-1/4 in.
1/2 in.
1/4 in.
1/8 in.
3/16 in.
3/32 in.
3/4 in.
3/8 in.
5/16 in.
5/32 in.
5/8 in.
7/16 in.
7/32 in.
7/8 in.
9/16 in.
Unit Size:
15m
Description
Ideal for general-purpose, laboratory, and single-use applications. Free technical application support available to assist with tubing selection. E in., cellent for use in peristaltic pump applications. Great alternative to Santoprene™ tubing. Does not contain PVC, DEHP, phthalates, or other plasticizers. Ultra-low e in., tractables and leachables. Low gas and o in., ygen permeability. USP Class VI, USP 661, and RoHS compliant and BPOG tested
Specifications
Specifications
| Certifications/Compliance | ADCF;Non-DEHP;Non-Phthalate;RoHS;USP |
| Diameter (English) Inner | 1/4 in. |
| Material | TPV |
| Diameter (English) Outer | 7/16 in. |
| Overall Length (English) | 50 ft. |
| Overall Length (Metric) | 50 ft. |
| Sterilization Method | E-beam/gamma irradiation between 25 and 45 kGy |
| Color | Tan |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction