missing translation for 'onlineSavingsMsg'
Learn More
Learn More
E in., celon Platinum-Cured Silicone Tubing
Shop All Cole-Parmer Products
Click to view available options
Diameter (English) Inner:
1/16 in.
1/2 in.
1/4 in.
1/8 in.
3/16 in.
3/8 in.
5/16 in.
5/8 in.
Diameter (English) Outer:
1/2 in.
1/4 in.
1/8 in.
11/16 in.
3/4 in.
3/8 in.
5/16 in.
5/8 in.
7/16 in.
7/8 in.
9/16 in.
Unit Size:
15m
Description
Suitable for food, beverage, laboratory, and more. Enhanced durability offers superior resilience and stretchability to minimize replacements. The natural translucent color provides visual assurance. Withstands repeated sterilization, making it ideal for frequent cycles. Free of BPA, late in., , and phthalates. Odorless, tasteless, and inert
Specifications
Specifications
| Diameter (English) Inner | 1/2 in. |
| Material | Platinum-cured Silicone |
| Diameter (English) Outer | 11/16 in. |
| Overall Length (English) | 50 ft. |
| Color | Translucent |
Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction