missing translation for 'onlineSavingsMsg'
Learn More

IKA™ C-MAG HS 7 Control Magnetic Stirrer with Heating
GREENER_CHOICE

Magnetic stirrer with heating and a square ceramic top plate.

Brand:  IKA™ 0020009070

829.90 GBP valid until 2024-12-31
Use promo code "21658" to get your promotional price.


Product Code. 15957625

  • £1350.00 / Each
Estimated Shipment: 10-10-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Stirs volumes of up to 20 L (H2O)
  • Runs at speeds ranging from 50 to 1500 rpm
  • Improves over time with regular firmware updates
  • Control of kinetics and sensitive reactions are supported by the integrated timer and counter function
  • The IKA SmartTemp™ function protects user intelligently
  • Automatic switch-off of the heating function if the connected external temperature sensor is not immersed in the medium
  • Function selectable, timeout time adjustable (Error 5)
  • PT1000 temperature sensor included
Specifications

Specifications

Ceramic
50 to 1500 rpm
Turning Knob
50/60 Hz
20 L
1
LCD
220/230 V
180 mm
0°C to 500°C
Input: 1020 W; Heat Output: 1000 W
UK-Style
354 x 220 x 88 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers