Learn More
Merck Accessories for 47 mm All-glass Filter Holders Kits and MilliSolve Kit
Designed to replace parts contained in glass vacuum filtration kits or provide for an alternative configuration
Brand: Merck XX1514702
291.57 GBP valid until 2024-05-31
Use promo code "21638" to get your promotional price.
Additional Details : Weight : 0.24300kg
Description
Designed to replace parts contained in glass vacuum filtration kits or provide for an alternative configuration
Specifications
Not Autoclavable | |
6 mm (1/4 in.) O.D. tubulated cap sidearm to vacuum | |
Borosilicate Glass | |
6 mm (1/4 in.) O.D. tubulated cap sidearm to vacuμm | |
47 mm |
Clear | |
Glass frit support with 9.6 cm² filtration area | |
9.6 cm2 | |
Glass base and cap with frit support |