missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ V Series Stuart™ Vortex Mixer
Click to view available options
Speed Range:
200 to 2500 rpm
2500 to 4500 rpm
Fixed Speed
Unit Size:
Each
Description
- Mix a wide variety of tube sizes and shapes with the included rubber cup head.
- Heavy die-cast body won't dance across your bench.
- Automatic start when the soft rubber cup is pressed down.
- The Vortex mixer provides rapid mixing of samples contained in test-tubes, small flasks and bottles.
- Starts automatically when the rubber cup is depressed and stops once vessel is removed.
- Control the mixing speed by selecting from 200 rpm for more gentle mixing to 2500 rpm for vigorous agitation.
- Heavy die-cast body for stability during use.
- Includes integral retort rod for securing vessels above the vortex action for long-term mixing.
Specifications
Specifications
| Orbit | 4.5 mm |
| Speed Range | 2500 to 4500 rpm |
| Voltage | 100/240 V |
| Tube Size | Up to 30 mm |
| Material | Die cast Base |
| Dimensions (L x W x H) | 100 x 100 x 67 mm |
| Height (English) | 2.6 in. |
| Height (Metric) | 67 mm |
| Length (English) | 3.9 in. |
| Length (Metric) | 100 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Dela en innehållskorrigering