missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ 1536-Well Nontreated Polystyrene Plates
Superior flatness minimizes variability within a plate and between plates
£1003.12
Specifications
Format | Standard |
---|---|
Lid | Without Lid |
Array | 32 x 48 |
Material | Polystyrene |
No. of Wells | 1536 |
Product Code | Brand | Color | For Use With (Application) | Volume (Metric) Working | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | For Use With (Application) | Volume (Metric) Working | Price | Quantity & Availability | |||
10795683
|
Corning™
3724 |
Black | For barcode scanning and software systems | 10 μL |
£1003.12
Pack of 50 |
In Stock
Log in to see stock. |
|||
10465823
|
Corning™
3725 |
White | For barcode scanning and software systems | 8 μL |
£1003.12
Pack of 50 |
Estimated Shipment: 13-05-2024
Log in to see stock. |
|||
Description
- Excellent signal dynamic range due to low background fluorescence and enhanced signal intensity
- Flat bottom wells are compatible with automated dispensers including the PerkinElmer™ FlexDrop™
- Working volume of up to 10 μL
- Ensures compatibility with most bar code scanning and software systems
- To avoid mix-ups, the surface treatment of the microplate wells is easily identified in the human readable portion of the bar code (NT = not treated; TC = tissue culture treated; NB = nonbinding surface)
- Labels applied to all four sides of the plate No sequence number duplicates
Order Info
Packaged in bags of 10
Specifications
Standard | |
32 x 48 | |
1536 | |
Non-treated |
Without Lid | |
Polystyrene | |
Non-sterile | |
Flat Bottom (F-well) |