missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Pipette Tips, 50 to 1000 μL
Shop All Brand Products
Click to view available options
Packaging:
Bulk, 10 x 500
Bulk, 2 x 500
TipBox
TipRack
TipStack, 2 x 5 Racks of 96
missing translation for 'unitSize'
Pack of 1000
Pack of 480
Pack of 500
Pack of 960
Beschreibung
- Engineered to fit the Transferpette™ line of micropipettes
- Compatibility tested with other micropipettors from various manufacturers
- Manufactured and packaged under certified cleanroom conditions according to ISO 14644-1, Class 7 and 8
- Made from high-quality, pure raw materials, free of DiHEMDA and oleamide
- No use of mold release agents such as stearates and erucamide in the production process
- Palletized BIO-CERT™ quality tips are guaranteed to be free from DNA, DNase, RNase, ATP, and endotoxins
- Thin-walled for high translucency, easy ejection, and low waste
- Graduations at 250, 500, and 1000 μL for quick volume checks
- Available either in bulk packaging or convenient, ecological rack-and-stack formats
- Bulk tips are blue and placed in clear, resealable bags
- Racked tips are colorless and placed into blue-colored tip trays
- TipBoxes are made of 100% PP and are fully recyclable
- The TipRack refilling system reduces waste by more than 20% compared to the TipBox
Spezifikation
Spezifikation
| Volume (Metric) | 50 to 1000 μL |
| Filtered | Non-filtered |
| Sterility | Non-sterile |
| Color | Blue |
| Autoclavable | Autoclavable |
| Length (Metric) | 7 cm |
| Clean Claims | DNase, RNase, ATP, and Endotoxin Free |
| For Use With (Application) | For routine laboratory and research pipetting |
| Format | Bulk |
| Tip Style | Universal |
| Mehr anzeigen |
Berichtigung von Produktinhalten
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.
Name des Produkts
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur