missing translation for 'onlineSavingsMsg'
Learn More

Corning™ 150 mL Vacuum Filter/Storage Bottle System
GREENER_CHOICE

Product Code. 10504211 Shop All Corning Products
Change view
Click to view available options
Material (Membrane):
Cellulose Acetate
PES
Pore Size:
0.22 μm
0.45 μm
Unit Size:
Pack of 12
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Material (Membrane) Pore Size unitSize
10504211 PES 0.22 μm Pack of 12
10005341 Cellulose Acetate 0.22 μm Pack of 12
10174191 Cellulose Acetate 0.45 μm Pack of 12
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Product Code. 10504211 Supplier Corning™ Supplier No. 431153
Only null left
Add to basket
Edge
Add to basket

Vacuum filtration systems use a square filter membrane support system that increases filtration rates with printed funnels to identify membrane type and product number. The system consists of a polystyrene filter funnel joined by an adapter ring to a removable polystyrene storage bottle with a separate sterile polyethylene cap.

  • Sterile vacuum filtration system size 150 mL with 45 mm neck size
  • Funnel contains 42 x 42 mm square membrate filter
  • Receiver easily unscrews from unit and can be sealed with a plug cap for filtrate storag
  • Low liquid retention funnel design
  • Filters feature printing on the funnel for easy product identification
  • Angled hose connector simplifies vacuum line attachment
  • Receiver bottles feature easy grip sides for improved handling
  • Extra plastic storage bottles are available
  • Prefilters must be ordered separately
  • Individually packaged
  • Radiation sterilized and certified nonpyrogenic
  • Caps for receiver bottles are sterile and individually packaged
  • Units are color coded by membrane type and labeled with both membrane material and pore size
  • All membrane types are tissue culture compatible, and heat-sealed to the support grid to maximize flowrate, and reduce foaming and protein denaturization
  • Cellulose Acetate (CA) membrane for low protein binding
  • Nylon membrane for low extractables
  • Cellulose nitrate (CN) for general-purpose filtration
  • Polyethersulfone (PES) for fast flowrates and low protein binding
  • Nylon, Cellulose Nitrate and Polyetersulfone (PES) membranes are detergent-free
  • Not for parenteral use
TRUSTED_SUSTAINABILITY

Specifications

Connectors Angled Hose
Description Includes square membrane filter, graduated funnel and receiver of clear polystyrene, polyethylene neck adapter, orange HDPE plug seal
Disposable Single-use
For Use With (Equipment) Bottle
Material Polystyrene
Material (Membrane) PES
Pore Size 0.22 μm
Sterility Sterile
Filtration Area 13.6 cm2
For Use With (Application) PES membranes provide the fastest flow rates, the lowest protein binding and low extractables and are best for filtering cell culture media
Graduations Yes
Quantity 12/Cs.
Type Vacuum Filter System
Volume (Metric) 150 mL
Volume (Metric) Receiver 150 mL
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.