missing translation for 'onlineSavingsMsg'
Learn More

Linker Industrietechnik™ 150 Dia. x 50 mm Height Stainless Steel Test Sieves

Product Code. 11767246
Click to view available options
Pore Size:
400 μm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11767246

Brand: Linker Industrietechnik™ 551.550.222043

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Specifications

Quantity 1Each
Pore Size 400 μm
Type Test Sieve
Certifications/Compliance Compliance 2.1 EN 10 204 and ISO 3310-1
Material Stainless Steel
Height (Metric) 50mm
Diameter (Metric) Outer 150 mm
Mesh Material Stainless Steel
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.