missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Keystone Cleanroom Products 1422A Tyvek™ Autoclaveable Wrapper
Keystone Cleanroom Products 1422A Tyvek™ Autoclaveable Wrapper provides an excellent bacterial, and microbial barrier for superior performance post steam sterilization
£1175.00 - £1455.00
Specifications
Autoclavable | Autoclavable |
---|---|
Certifications/Compliance | Certificate of Conformance (COC) |
Color | White |
For Use With (Application) | Steam Sterilization |
Material | HDPE |
Product Code | Brand | Dimensions (L x W) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W) | Price | Quantity & Availability | |||||
17728537
|
Keystone Cleanroom Products
T2ASHEET1515 |
15 in. x 15 in. |
£1455.00
Pack of 1000 |
Estimated Shipment: 19-06-2024
Log in to see stock. |
|||||
17708547
|
Keystone Cleanroom Products
T2ASHEET4040 |
40 in. x 40 in. |
£1175.00
Pack of 250 |
Estimated Shipment: 19-06-2024
Log in to see stock. |
|||||
Description
- Tyvek™ Tubing is breathable while providing an excellent bacterial, and microbial barrier for superior performance post steam sterilization
- Lint Free (Helmke Drum)- No airborne particulates are generated during its use as sterilization packaging
- Clean and consistently cut using an automated CAD system per ISO 8 Requirements
- Heat sealed and packaged in an ISO 6 Controlled Clean Room.
- Designed for Steam Sterilization
- Recommended for Use with a Heat Sealer
- Hydrophobic
- Resists Tearing and Punctures
Specifications
Autoclavable | |
White | |
HDPE |
Certificate of Conformance (COC) | |
Steam Sterilization |