missing translation for 'onlineSavingsMsg'
Learn More

Keystone Cleanroom Products 1422A Tyvek™ Autoclave bag with Self-Seal Closure and Steam Indicator
GREENER_CHOICEBIOPHARMA

Product Code. 17788087 Shop All Keystone Cleanroom Products Products
Click to view available options
Dimensions (L x W):
24 x 24 in.
Unit Size:
Pack of 250
This item is not returnable. View return policy

Product Code. 17788087

Brand: Keystone Cleanroom Products BGT2A2424SS

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Designed for the steam sterilization of large, or odd shaped pharmaceutical equipment change parts. These bags are closed via the convenient and robust self-sealing closure system.

  • Designed for steam sterilization
  • Tyvek™ on both sides for maximum breathability during sterilization
  • Eliminates need to cut material and the use of autoclave tape
  • Self-Sealing Closure is Fast and consistent for equipment preparation area
  • Creates secondary level of protection during aseptic presentation of equipment
  • Sealed seams eliminate sewing threads and greatly reduce particulates
  • Resists tearing and punctures
  • Superior microbial barrier
  • Manufactured and packaged in a controlled cleanroom environment
  • Certificates of Conformance sent with shipment

Specifications

Autoclavable Autoclavable
Capacity (Metric) 46,955 mL
Certifications/Compliance COC
Closure Type Self-adhesive
Color White
Disposable Single-use
For Use With (Application) Steam Sterilization
Material Tyvek
Sterility Non-sterile
Latex Free Yes
No. per Case 250
No. per Pack 50
Protective Inner Packaging Yes
Quantity 250
Dimensions (L x W) 24 x 24 in.
Length (English) 24 in.
Length (Metric) 61 cm
Width (English) 24 in.
Width (Metric) 61 cm
Diameter (English) 15.5 in.
Diameter (Metric) 39.5 cm
Product Type Autoclave Bag
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.