missing translation for 'onlineSavingsMsg'
Learn More

Keystone Cleanroom Products 1422A Tyvek™ Autoclave Bag
GREENER_CHOICE

Product Code. 17765249 Shop All Keystone Cleanroom Products Products
Ansicht ändern
Click to view available options
Dimensions (L x W):
26 x 24 in.
50 x 32 in.
Capacity (Metric):
16.3 L
44 L
Packungsgröße:
Pack of 250
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Artikelnummer. Dimensions (L x W) Capacity (Metric) unitSize
17765249 26 x 24 in. 16.3 L Pack of 250
17775249 50 x 32 in. 44 L Pack of 250
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Dieser Artikel kann nicht zurückgegeben werden. Rückgaberichtlinie anzeigen
Artikelnummer. 17765249 Lieferant Keystone Cleanroom Products Lieferanten-Nr. BGT2A2426
Nur noch null auf Lager
Zum Warenkorb hinzufügen
Zum Warenkorb hinzufügen
Dieser Artikel kann nicht zurückgegeben werden. Rückgaberichtlinie anzeigen

Tyvek™ Autoclave Bag is designed for the steam sterilization of large or odd shaped pharmaceutical equipment change parts. These bags can be heat sealed closed.

  • Designed for steam sterilization
  • Tyvek™ on both sides for maximum breathability during sterilization
  • Eliminates need to cut material and the use of autoclave tape
  • Fast and consistent for equipment preparation area
  • Creates secondary level of protection during aseptic presentation of equipment
  • Sealed seams sliminate sewing threads and greatly reduce particulates
  • Resists tearing and punctures
  • Superior microbial barrier
  • Lint-free Category 1 (Helmke Drum)
  • Manufactured and packaged in a ISO 6 cleanroom environment
  • Certificates of Conformance sent with shipment

Specifications

Autoclavable Autoclavable
Certifications/Compliance COC
Closure Type Heat Seal
Color White
Disposable Single-use
For Use With (Application) Steam Sterilization
Material Tyvek
Sterility Non-sterile
Latex Free Yes
Temperature Range (English) <250°F
Temperature Range (Metric) <125°C
Thickness (English) 5.30 mil
Dimensions (L x W) 26 x 24 in.
Length (English) 26 in.
Width (English) 24 in.
Product Type Autoclave Bag
Capacity (English) 552 oz.
Capacity (Metric) 16.3 L
Length (Metric) 66 cm
Width (Metric) 61 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.