missing translation for 'onlineSavingsMsg'
Learn More

Keystone Cleanroom Products 1422A Tyvek™ Autoclavable Tubing
GREENER_CHOICEBIOPHARMA

Product Code. 17798567 Shop All Keystone Cleanroom Products Products
Change view
Click to view available options
Dimensions (L x W):
500 ft. x 10 in.
500 ft. x 12 in.
500 ft. x 15 in.
500 ft. x 16 in.
500 ft. x 2 in.
500 ft. x 24 in.
500 ft. x 28 in.
500 ft. x 3 in.
500 ft. x 30 in.
500 ft. x 4 in.
500 ft. x 40 in.
500 ft. x 5 in.
500 ft. x 6 in.
500 ft. x 8 in.
Unit Size:
Pack of 500
14 product options available for selection
Product selection table with 14 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) unitSize
17798567 500 ft. x 15 in. Pack of 500
17718567 500 ft. x 2 in. Pack of 500
17728567 500 ft. x 3 in. Pack of 500
17738567 500 ft. x 4 in. Pack of 500
17748567 500 ft. x 5 in. Pack of 500
17758567 500 ft. x 6 in. Pack of 500
17768567 500 ft. x 8 in. Pack of 500
17778567 500 ft. x 10 in. Pack of 500
17788567 500 ft. x 12 in. Pack of 500
17708577 500 ft. x 16 in. Pack of 500
17718577 500 ft. x 24 in. Pack of 500
17728577 500 ft. x 28 in. Pack of 500
17738577 500 ft. x 30 in. Pack of 500
17748577 500 ft. x 40 in. Pack of 500
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 14 options available.
14 options
This item is not returnable. View return policy
Product Code. 17798567 Supplier Keystone Cleanroom Products Supplier No. TUBT2A15
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

1422A Tyvek™ Autoclavable Tubing provides an excellent bacterial, and microbial barrier post steam sterilization

  • Tyvek™ Tubing is breathable while providing an excellent bacterial, and microbial barrier for superior performance post steam sterilization
  • Lint Free (Helmke Drum)- No airborne particulates are generated during its use as sterilization packaging
  • Clean and consistently cut using an automated CAD system per ISO 8 Requirements
  • Heat sealed and packaged in an ISO 6 Controlled Clean Room.
  • Designed for Steam Sterilization
  • Recommended for Use with a Heat Sealer
  • Hydrophobic
  • Resists Tearing and Punctures

Specifications

Description 1422A Tyvek™
Autoclavable Autoclavable
Certifications/Compliance Certificate of Conformance (COC)
Closure Type None
Color White
Disposable Single-use
For Use With (Application) Steam Sterilization
For Use With (Equipment) Heat Sealer
Material Tyvek
Sterility Non-sterile
Latex Free Yes
Dimensions (L x W) 500 ft. x 15 in.
Length (English) 500 ft.
Width (English) 15 in.
Product Type Sterilization Reel
Length (Metric) 152 m
Width (Metric) 38.1 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.