missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Keystone Cleanroom Products 1422A Tyvek™ Autoclavable Bowl Covers
Keystone Cleanroom Products 1422A Tyvek™ Autoclavable Bowl Covers prevent microbial and particulate contamination to critical parts
£1210.00 - £1915.00
Specifications
Autoclavable | Autoclavable |
---|---|
Closure Type | None |
Color | White |
Disposable | Single-use |
For Use With (Equipment) | Stopper Bowls |
Product Code | Brand | Size | Diameter (English) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Diameter (English) | Price | Quantity & Availability | ||||
17871061
|
Keystone Cleanroom Products
BWLT2A40 |
40 in. | Fits Openings 29 to 34 in. |
£1210.00
Pack of 50 |
Estimated Shipment: 04-07-2024
Log in to see stock. |
||||
17778227
|
Keystone Cleanroom Products
BWLT2A50 |
50 in. | Fits Openings 31 to 41 in. |
£1915.00
Pack of 50 |
Estimated Shipment: 19-06-2024
Log in to see stock. |
||||
Description
- Prevent microbial and particulate contamination to critical parts, while the fill line set-up activities are performed
- Manufactured and packaged in a controlled cleanroom environment
- Reduces labor costs
- Simplifies the conformance to wrapping SOP's
- Conveniently packaged: 1 heat-sealed labeled poly bag
- Steam Sterilization Indicator - Autoclavable at 121°C to 125°C
- Tear and puncture resistant
- Hydrophobic
- Lint Free
- Certificates of Conformance sent with shipment
Specifications
Autoclavable | |
White | |
Stopper Bowls | |
Tyvek | |
0.130 mm | |
50 | |
Steam | |
5.30 mil |
None | |
Single-use | |
Steam Indicator | |
Non-sterile | |
Yes | |
1 | |
121°C to 125°C |