missing translation for 'onlineSavingsMsg'
Learn More

Keystone Cleanroom Products 1422A Tyvek Autoclavable Bowl Cover, with Steam Indicator
GREENER_CHOICEBIOPHARMA

Product Code. 17730378 Shop All Keystone Cleanroom Products Products
Click to view available options
Diameter (Metric):
50.8 cm
61 cm
66 cm
76.2 cm
91.4 cm
96.5 cm
106.7 cm
112 cm
116.8 cm
122 cm
137.2 cm
142.2 cm
152.4 cm
183 cm
229 cm
Unit Size:
Pack of 100
Pack of 50
Pack of 500
This item is not returnable. View return policy

Product Code. 17730378

Brand: Keystone Cleanroom Products BWLT2A48

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Keystone Cleanroom Products 1422A Tyvek™ Autoclavable Bowl Covers prevent microbial and particulate contamination to critical parts

  • Prevent microbial and particulate contamination to critical parts, while the fill line set-up activities are performed
  • Manufactured and packaged in a controlled cleanroom environment
  • Reduces labor costs
  • Simplifies the conformance to wrapping SOP's
  • Steam Sterilization Indicator - Autoclavable at 121°C to 125°C
  • Tear and puncture resistant
  • Hydrophobic
  • Lint-free

Specifications

Description 1422A Tyvek™
Autoclavable Autoclavable
Certifications/Compliance Certificate of Conformance (COC)
Closure Type None
Color White
Disposable Single-use
For Use With (Application) Steam Sterilization
Includes Steam Sterilization Indicator
Material Tyvek
Sterility Non-sterile
Latex Free Yes
Quantity 50/Pk.
Size 48 in.
Temperature Range (Metric) 121°C to 125°C
Diameter (English) 48 in.
Diameter (Metric) 122 cm
Product Type Cover
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.