missing translation for 'onlineSavingsMsg'
Learn More
Learn More
- Home
- Products
- Sterilizers and Autoclaves
- Autoclave Bags, Wraps, and Sleeves
- Keystone Cleanroom Products 1422A DuPont™ Tyvek™ Autoclave Sterilization Wrapper
Keystone Cleanroom Products 1422A DuPont™ Tyvek™ Autoclave Sterilization Wrapper

Product Code. 17718527
Shop All Keystone Cleanroom Products Products


Change view
Click to view available options
Dimensions (L x W):
1.5 x 1.5 in.
10 x 10 in.
12 x 12 in.
15 x 30 in.
18 x 18 in.
18 x 22 in.
2 x 2 in.
20 x 20 in.
24 x 24 in.
3 x 3 in.
3 x 6 in.
30 x 30 in.
36 x 36 in.
4 x 4 in.
40 x 80 in.
45 x 45 in.
48 x 48 in.
5 x 5 in.
54 x 54 in.
54 x 72 in.
6 x 12 in.
6 x 24 in.
6 x 6 in.
6 x 8 in.
6 x 9 in.
7.5 x 7.5 in.
8 x 8 in.
84 x 94 in.
9 x 11 in.
9 x 9 in.
No. per Case:
50
125
500
1000
2000
Unit Size:
Pack of 1000
Pack of 125
Pack of 2000
Pack of 50
Pack of 500
| Product Code. | Dimensions (L x W) | No. per Case | unitSize |
|---|---|---|---|
| 17718527 | 6 x 6 in. | 1000 | Pack of 1000 |
| 17748517 | 1.5 x 1.5 in. | 500 | Pack of 500 |
| 17758517 | 2 x 2 in. | 500 | Pack of 500 |
| 17768517 | 3 x 3 in. | 500 | Pack of 500 |
| 17788517 | 3 x 6 in. | 500 | Pack of 500 |
| 17798517 | 4 x 4 in. | 500 | Pack of 500 |
| 17708527 | 5 x 5 in. | 2000 | Pack of 2000 |
| 17728527 | 6 x 8 in. | 1000 | Pack of 1000 |
| 17738527 | 6 x 9 in. | 1000 | Pack of 1000 |
| 17748527 | 6 x 12 in. | 1000 | Pack of 1000 |
| 17758527 | 6 x 24 in. | 500 | Pack of 500 |
| 17768527 | 7.5 x 7.5 in. | 1000 | Pack of 1000 |
| 17788527 | 9 x 9 in. | 1000 | Pack of 1000 |
| 17798527 | 9 x 11 in. | 500 | Pack of 500 |
| 17708537 | 10 x 10 in. | 500 | Pack of 500 |
| 17718537 | 12 x 12 in. | 1000 | Pack of 1000 |
| 17738537 | 15 x 30 in. | 500 | Pack of 500 |
| 17758537 | 18 x 22 in. | 500 | Pack of 500 |
| 17768537 | 20 x 20 in. | 500 | Pack of 500 |
| 17778537 | 24 x 24 in. | 500 | Pack of 500 |
| 17788537 | 30 x 30 in. | 500 | Pack of 500 |
| 17798537 | 36 x 36 in. | 500 | Pack of 500 |
| 17718547 | 40 x 80 in. | 50 | Pack of 50 |
| 17728547 | 45 x 45 in. | 125 | Pack of 125 |
| 17738547 | 48 x 48 in. | 125 | Pack of 125 |
| 17748547 | 54 x 54 in. | 125 | Pack of 125 |
| 17758547 | 54 x 72 in. | 125 | Pack of 125 |
| 17778527 | 8 x 8 in. | 500 | Pack of 500 |
| 17748537 | 18 x 18 in. | 500 | Pack of 500 |
| 17778547 | 84 x 94 in. | 125 | Pack of 125 |
This item is not returnable.
View return policy
This item is not returnable.
View return policy
Description
Tyvek™ Autoclavable Wrappers are breathable while providing an excellent bacterial and microbial barrier for superior performance post steam sterilization.
- Lint-free (Helmke Drum) means no airborne particulates are generated during its use as sterilization packaging
- Clean and consistently cut using an automated CAD system per ISO 8 Requirements
- Packaged in an ISO 6 Controlled Cleanroom
- Designed for Steam Sterilization
- Hydrophobic
- Resists tearing and punctures
Specifications
Specifications
| Autoclavable | Autoclavable |
| Certifications/Compliance | COC |
| Closure Type | None |
| Color | White |
| Disposable | Single-use |
| For Use With (Application) | Steam Sterilization |
| For Use With (Equipment) | Pharmaceutical Production Equipment |
| Material | Tyvek |
| Sterility | Non-sterile |
| Thickness (Metric) | 5.3 mm |
| Latex Free | Yes |
| No. per Case | 1000 |
| Sterilization Method | Steam, EtO, Gamma, VHP |
| Temperature Range (English) | <250°F |
| Temperature Range (Metric) | <125°C |
| Dimensions (L x W) | 6 x 6 in. |
| Length (English) | 6 in. |
| Length (Metric) | 15.2 cm |
| Width (English) | 6 in. |
| Width (Metric) | 15.2 cm |
| Product Type | Sterilization Wrap |
| Show More Show Less |
Product Title
Select an issue
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?