missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Keystone Cleanroom Products 1421B Tyvek™ Autoclavable Bowl Cover, with Steam Indicator
Shop All Keystone Cleanroom Products Products

Click to view available options
Width (Metric):
51 cm
61 cm
66 cm
76 cm
81.3 cm
91 cm
97 cm
102 cm
107 cm
112 cm
117 cm
122 cm
127 cm
132.1 cm
137 cm
142 cm
152 cm
183 cm
229 cm
Unit Size:
Pack of 100
Pack of 50
Pack of 500
Description
- Prevent microbial and particulate contamination to critical parts, while the fill line set-up activities are performed
- Manufactured and packaged in a controlled cleanroom environment
- Reduces labor costs
- Simplifies the conformance to wrapping SOP's
- Steam Sterilization Indicator - Autoclavable at 121°C to 125°C
- Tear and puncture resistant
- Hydrophobic
- Lint-free
Specifications
Specifications
| Autoclavable | Autoclavable |
| Closure Type | None |
| Color | White |
| Disposable | Single-use |
| For Use With (Application) | Steam Sterilization |
| For Use With (Equipment) | Pharmaceutical Equipment and Components |
| Material | Tyvek |
| Sterility | Non-sterile |
| Thickness (Metric) | 0.13 mm |
| Quantity | 50 Pk. |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction