missing translation for 'onlineSavingsMsg'
Learn More

Gilson™ 14 Position Rack

Product Code. 16676145 Shop All Gilson Products
Change view
Click to view available options
Positions:
14
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Positions Unit Size
16676145 14 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 16676145 Supplier Gilson™ Supplier No. 26044021
  • ONLINE EXCLUSIVE PRICE
    £591.00
    £546.35 / Pack of 1
    Save £44.65
    7% Off
 Restricted Item
Estimated Shipment: 08-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

These various racks are used with current and legacy Gilson liquid handlers, ASPEC™ systems, and other instruments. The racks come in a variety of configurations to accommodate many different vials, tubes, microtubes, and multi-well microplates.

  • The racks come in a variety of configurations to accommodate many different vials, tubes, microtubes, and multi-well microplates
  • PLC Purification Technique

Specifications

Description Code 334 S
Positions 14
For Use With (Equipment) 40 mL Scint Vial
Product Title
Seleccione un problema

Al hacer clic en Enviar, acepta que Fisher Scientific se ponga en contacto con usted en relación con los comentarios que ha proporcionado en este formulario. No compartiremos su información para ningún otro fin. Toda la información de contacto proporcionada se mantendrá de acuerdo con nuestra Política de Privacidad. Política de privacidad.