missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ 13mm Clear Glass Crimp Top Vials, Neisseria Meningitidis, Polyvalent A-D

For use with snap caps or aluminum crimp seal closures, these high-quality 13mm crimp/snap top vials are 4mL, 15x45mm vials and fit a variety of autosamplers.

Brand:  Thermo Scientific™ C4015-4

20.19 GBP valid until 2024-10-31
Use promo code "21692" to get your promotional price.


Product Code. 11931523

This item is not returnable. View return policy

Description

Description

Manufactured from superior quality 33 expansion borosilicate clear (Type 1, Class A) glass, Thermo Scientific™ National™ 13mm Snap/Crimp Vials features a 13mm crimp/snap-ring finish for use with 13mm Aluminum Seals or Kim-Snap Closures. Polyspring inserts are self-aligning and provide a cushion against needle contact.

Autosampler compatibility*

Dionex™

Shimadzu™

Spark Holland™

Varian™

VWR™ (Merck)/Hitachi™

Waters™ (Wisp 48 Position Carousel)

*See the Columns and Consumables Catalog for list of autosampler compatibility.

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Neisseria Meningitidis; Polyvalent A-D
15 mm
15 mm
4.8 mL
Flat Bottom
Crimp/Snap
100
13 mm
4.25 mL
13 mm
Clear
Glass
<800 μL
4.8 mL
45 mm
13 mm Crimp/Snap Vial
No
Aluminum Seals or Kim-Snap™ Closures
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.