Learn More
- Home
- Products
- Vials
- Autosampler Vials, Inserts, and Closures
- Chromatography Autosampler Vial Caps
- Thermo Scientific™ 13 mm Autosampler Vial Screw Thread Caps
Thermo Scientific™ 13 mm Autosampler Vial Screw Thread Caps
Product Code. 12460228| Code produit | Color | Septum | Material | Product Type | Conditionnement |
|---|---|---|---|---|---|
| 12460228 | White, Red, White | Red PTFE/White Silicone | Polypropylene, PTFE, Silicone | Open Top Screw Cap | Pack of 100 |
| 12410188 | Black | None | Polypropylene | Open Top Screw Cap | Pack of 100 |
| 12430188 | White | None | Polypropylene | Open Top Screw Cap | Pack of 100 |
| 12400228 | Black | None | Phenolic | Open Top Screw Cap | Pack of 1000 |
| 12410228 | Black, Red, White | Silicone/PTFE | PTFE, Silicone | Open Top Screw Cap | Pack of 100 |
| 12420228 | Black, Red, White | PTFE/Silicone, Bonded | Polypropylene, PTFE, Silicone | Open Top Screw Cap | Pack of 100 |
| 12075540 | Black, Ivory, Red | Ivory PTFE/Red Rubber | PTFE, Rubber, Rubber | Open Top Screw Cap | Pack of 100 |
| 12410198 | Black, Red, White | PTFE/Silicone/PTFE | PTFE, Silicone | Open Top Screw Cap | Pack of 100 |
| 10476854 | White, Red, White | Red PTFE/White Silicone, Soft | Polypropylene, PTFE, Silicone | Open Top Screw Cap | Pack of 100 |
| 12470208 | Black, Blue, White | Silicone/PTFE | PTFE, Silicone, Silicone | Open Top Screw Cap | Pack of 100 |
| 10497234 | White, Blue, White | PTFE/Silicone, Pre-slit | Polypropylene, PTFE, Silicone | Open Top Screw Cap | Pack of 100 |
| 10027684 | Black, Red, White | Red PTFE/White Silicone | Polypropylene, PTFE, Silicone | Open Top Screw Cap | Pack of 100 |
| 12490208 | Natural | Polyethylene, Integral | Polyethylene | Screw Cap | Pack of 100 |
| 11538250 | White | PTFE/PE Foam Liner | Urethane | Screw Cap | Pack of 100 |
| 11593690 | Black | None | Polypropylene | Screw Cap | Pack of 500 |
| 11573710 | Black | None (no hole) | Polypropylene | Screw Cap | Pack of 500 |
| 11503710 | Yellow | None | Polypropylene | Open Top Screw Cap | Pack of 500 |
| 10295712 | Black, White, Red | Silicone/PTFE | Polypropylene, PTFE, Silicone | Open Top Screw Cap | Pack of 500 |
| 10514673 | White | PTFE | Urea | Screw Cap | Pack of 100 |
| 11553710 | Black, Clear, Red | Natural Rubber/PTFE | Polypropylene, PTFE, Rubber | Screw Cap | Pack of 500 |
| 11563710 | Black, Red, White | PTFE/Silicone | Polypropylene, PTFE, Silicone | Screw Cap | Pack of 500 |
This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
Visualizzare prodotti alternativi
missing translation for 'validMainframeMsg'
Descrizione
Thermo Scientific™ 13mm Screw Thread Caps feature a 13-425 thread finish and are available in an assortment of styles to match your HPLC, GC or IC application needs. Convenient pre-assembled caps and septa minimize contamination from handling. Choose from Thermo Scientific™, Thermo Scientific™ National™, and Thermo Scientific™ Chromacol™ brands.
Specifica
Specifica
| Color (Seal) | Red/White |
| Description | PP; White; Red PTFE/White Silicone |
| Color | White, Red, White |
| Material | Polypropylene, PTFE, Silicone |
| Septum | Red PTFE/White Silicone |
| Quantity | 100 |
| Thickness (Metric) | 1.5 mm |
| Closure Size | 13 mm |
| For Use With (Equipment) | 13-425 Screw Thread Vials |
| Product Type | Open Top Screw Cap |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Facendo clic su Invia, l'utente riconosce che potrebbe essere contattato da Fisher Scientific in merito al feedback fornito in questo modulo. Non condivideremo le vostre informazioni per altri scopi. Tutte le informazioni di contatto fornite saranno conservate in conformità con la nostra Politica sulla privacy. Informativa sulla privacy.