Learn More
Thermo Scientific™ 13mm Autosampler Vial Screw Thread Caps
13mm Screw Thread Caps feature a 13-425 thread finish. Available in an assortment of styles, pre-assembled caps and septa minimize contamination.
Brand: Thermo Scientific™ C4015-1W
Code : 17
Additional Details : Weight : 0.07000kg
Description
Thermo Scientific™ 13mm Screw Thread Caps feature a 13-425 thread finish and are available in an assortment of styles to match your HPLC, GC or IC application needs. Convenient pre-assembled caps and septa minimize contamination from handling. Choose from Thermo Scientific™, Thermo Scientific™ National™, and Thermo Scientific™ Chromacol™ brands.
- Open-top
- 13-425 GPI Thread
Specifications
White; Polypropylene | |
Polypropylene | |
100 | |
13 mm |
White | |
None | |
Open Top Screw Cap | |
13-425 Screw Thread Vials |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.