missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ 13mm Autosampler Vial Crimp Caps

14 mm Snap/Crimp Caps and Septa are available in an assortment of materials. Pre-assembled caps and septa minimize contamination from handling.

Brand:  Thermo Scientific™ C4015-1AP

Code : 17

Additional Details : Weight : 2.26800kg

 View more versions of this product

Product Code. 12420188

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »


Description

Description

Thermo Scientific™ 13 mm Snap/Crimp Caps and Septa are available in an assortment of materials to match your chromatography application needs. Pre-assembled caps and septa are convenient and minimize contamination from handling. They are available from the Thermo Scientific™ National™ brand.

  • Kim-Snap™ closures provide a tight seal without the need of a crimper
  • National Scientific aluminum crimp closures provide a secure, leak-resistant seal
  • Aluminum seals must be applied with a crimping tool
Specifications

Specifications

13mm Crimp Cap, 6mm hole
PTFE, Rubber, Aluminum
144
Crimp Cap
National 13 mm Snap/Crimp Cap Vials
Silver, Clear, Red
Clear PTFE/Synthetic Red Rubber
1.3 mm
13 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.