missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ratiolab™ 133 x 133 Grid Inserts for Cryo Boxes
Description
- Ultra low temperature-resistant cardboard construction
- For sample storage
- Temperature resistant down to −80°C
- Water-repellent finish
- Available in a range of sizes
Specifications
Specifications
| Quantity | 10/pk |
| Material | Cardboard |
| Product Type | Cryo Box Grid Insert |
| For Use With (Application) | Deep freeze transport/storage |
| Storage Requirements | Temperature resistant down to −80°C |
| Height (Metric) | 65 mm |
| Width (Metric) | 133 mm |
| Length (Metric) | 133 mm |
| Array | 5 x 5 |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?