missing translation for 'onlineSavingsMsg'
Learn More

Ratiolab™ 133 x 133 Cardboard Cryo Boxes

Product Code. 15961641
missing translation for 'orderingAttributeHoverText'
Color:
Blue
Green
Red
White
Height (Metric):
50 mm
75 mm
100 mm
missing translation for 'unitSize'
Pack of 10
This item is not returnable. View return policy

Product Code. 15961641

missing translation for 'mfr': Ratiolab™ 5132503

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

For sample storage and transport even at very low, deep-freeze temperatures.

  • Ultra low temperature-resistant cardboard construction
  • Available with a water-repellent standard coating or with a waterproof plastic coating
  • Temperature resistant down to -80°C
  • Highest flexibility: boxes can be combined with different grid inserts for tubes from dia. 6 to 28 mm
  • Can be used for larger vessels when the grid is removed
  • Provided in packs of 10

Specifications

Color Red
Material Cardboard
Shape Square
Type Cryo Box
For Use With (Application) Deep Freeze Storage/Transport
Holds 6 mm to 28.5 mm Diameter Tubes
Includes Waterproof Plastic Coating
Max. Temperature (Metric) -80°C
Quantity 10/pk
Withstand Temperature (Metric) Down to −80°C
Dimensions (L x W) 133 x 133 mm
Length (Metric) 133 mm
Width (Metric) 133 mm
Height (Metric) 50 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.