missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Reduce consumption levels - our cleaning cloth picks up and releases solvents more efficiently than textile products.
- Lift grease and grime with ease, thanks to its outstanding oil and water absorption.
- Replace rental towels or rags with this durable industrial cloth for repeated use.
- Successfully clean tricky spaces and complex components due to the cloth's soft and flexible feel.
Specifications
Specifications
| Product Type | Cleaning Cloth |
| Length (English) | 138.89 yd. |
| Length (Metric) | 127 m |
| Width (English) | 4.96 in. |
| Width (Metric) | 12.6 cm |
| Certifications/Compliance | FSC MIX Credit, ISO 9001, ISO 14001 |
| Color | Gray |
| Ply | 1-ply |
| Certifications/Compliance (Europe) | FSC MIX Credit, ISO 9001, ISO 14001 |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?
