missing translation for 'onlineSavingsMsg'
Learn More

Shamrock™ 12m Color Coded Multi-Purpose Labeling Tape

Product Code. 11731616
Click to view available options
Color:
Black
Chartreuse
Gray
Lavender
Magenta
Maroon
Red
Salmon
Width (Metric):
13 mm
25 mm
38 mm
50 mm
Unit Size:
12m
This item is not returnable. View return policy

Product Code. 11731616

Brand: Shamrock™ ST2022

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

This adhesive label tape offers universal marking ability with ballpoint pens, pencils and felt pens for easy identification.

  • Resistant to water, oil and acids
  • Temperature range from −20° to +121°C
  • Can be used in autoclaves, freezers, refrigerators and ovens
  • Four widths available – 13mm, 25mm, 38mm, 50mm
  • Provided in lengths of 12m

Specifications

Autoclavable Autoclavable
Color Maroon
For Use With (Application) Easy identification, labeling
Temperature Range (Metric) -20°C to +121°C
Length (Metric) 12 m
Width (Metric) 50 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.