missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Polypropylene Storage Boxes with lid, Autoclavable, Alphanumeric coded
Temperature resistant from -80° up to +100°.
Brand: Fisherbrand™
23.17 GBP valid until 2024-12-31
Use promo code "23262" to get your promotional price.
Code : 17
Additional Details : Weight : 0.13860kg
Description
- For 1.5mL, 1.8mL, 2mL vials or 2mL shell vials
- Includes cover
- Dimension (L x W x H): 130 x 130 x 45mm
- 81 cavities with alphanumeric coding of all 4 margins as well as the cavities at the bottom
- Feature alphanumeric indexing for easier vial identification
- Stackable for efficient storage
Specifications
Orange |