missing translation for 'onlineSavingsMsg'
Learn More

Heathrow Scientific™ Cardboard Tube Storage Box for 15 and 50 mL Tubes (no partition), White
GREENER_CHOICE

Product Code. 12606265 Shop All Thermo Scientific CO₂ Incubators Products
Click to view available options
Color:
White
Unit Size:
Pack of 10

Product Code. 12606265

Brand: Heathrow Scientific™ HS2860M

Edge

The Cardboard Tube Storage Box is an economical way to organize your tubes.

  • Economical cardboard boxes are disposable
  • Write-on surface for descriptions or self-numbering systems
  • Partitions available in two sizes
  • Partitions must be ordered separately

Specifications

Description Cardboard Tube Storage Box
Color White
Material Cardboard
Shape Square
Type Cryo/Freezer Box
For Use With (Application) Tubes
Holds Tubes
Length (English) 5.7 in.
Length (Metric) 14.5 cm
Width (English) 5.7 in.
Width (Metric) 14.5 cm
Height (English) 4.8 in.
Height (Metric) 12.2 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.