missing translation for 'onlineSavingsMsg'
Learn More
Learn More
HUBER Ministat 125w Refrigerated Heating Bath Circulator
Click to view available options
Voltage:
220/240 V
Unit Size:
Each
Description
Ministat 125w with controller 'Pilot ONE'
- Refrigerated heating circulator bath
- Temperature range: -25°C to 150°C
- Cooling capacity (20°C): 0.3kW
- Cooling capacity (0°C): 0.2kW
- Heating capacity: 0,9 - 1 kW
- Pressure pump max.: 22L/min / 0.7bar
- Suction pump max.: 16L/min / 0.4bar
- Pump connection: M16 x 1 male
- Power supply: 220-240V 1∼/2∼ 50/60Hz. With natural refrigerant.
Specifications
Specifications
| Cooling Capacity | 100°C at 0.3 kW, 20°C at 0.3 kW, 0°C at 0.2°CkW, to 10°C at 0.15°CkW, to 20°C (at 0.1 kW) |
| Pump Type | Circulation |
| Temperature Range | -25°C to +150°C |
| Display | TFT |
| Features | TFT Touchscreen Display , E-grade Fuction, Integrated Programmer, USB Inferance, Ethernet Inferance, RS232 inferance, Plug and play control technology, Compatible with spycontrol,Easy control operating concept, Protection safety fuction, Natural refrigerant |
| Heating Capacity | 0.9 - 1 kW |
| Model | Ministat 125 W |
| Pump Capacity | 22 L / min; 0.7 bar Pressure, 16 L / min; 0.4 bar Capacity |
| Safety Class | 3/FL |
| Temperature Stability | ±0.02°C |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction
