missing translation for 'onlineSavingsMsg'
Learn More

Globe Scientific 12 x 75mm Culture Tubes

Product Code. 31923488
Change view
Click to view available options
Color:
Clear
Natural
Material:
Polypropylene
Polystyrene
Sterility:
Non-sterile
Sterile
Unit Size:
Pack of 1000
Pack of 500
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Material Sterility Unit Size
31923488 Clear Polystyrene Sterile Pack of 500
31922532 Natural Polypropylene Sterile Pack of 500
31922502 Clear Polystyrene Non-sterile Pack of 1000
31922629 Natural Polypropylene Non-sterile Pack of 1000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Product Code. 31923488 Supplier Globe Scientific Supplier No. 110428
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

Plastic 5mL culture tubes.

  • Polystyrene and Polypropylene tubes with round bottoms without rim
  • Available in 5mL capacity

Specifications

Diameter (Metric) 12 mm
Product Type Culture Tube
Closure Type Dual Position Snap Cap (Attached)
Color Clear
Length (Metric) 75 mm
Material Polystyrene
Includes Dual position snap cap
Sterility Sterile
Capacity (Metric) 5 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.