missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ 12-well Insert 2in1, PC-Membrane

Product Code. 16164957 Shop All Brand Products
Click to view available options
Pore Size:
0.4 μm
8 μm
No. per Pack:
4 x 9
48 x 1
Unit Size:
Pack of 36
Pack of 48
This item is not returnable. View return policy

Product Code. 16164957

Brand: BRAND™ 782726

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

The cellGrade™ plus surface of the membranes ensures excellent cell attachment and growth. The highly transparent membranes give you good visibilty of your cell cultures, and the high pore density contributes to good permeability.

  • Use Inserts in a hanging or standing position
  • For 12-well plates or culture dishes
  • Achieve uniform and controlled cell growth due to surface treatment, without coatings
TRUSTED_SUSTAINABILITY

Specifications

Description 12-well Insert 2in1, PC-Membrane 8 μm
Material Polycarbonate
Pore Size 8 μm
No. per Pack 48 x 1
Sterility Sterile
No. of Wells 12
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.