missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ 11mm Crimp Cap Vial Kit, Clear Glass, aluminum Cap, Nat Rubber/PTFE septum, pre-crimped

Includes 100 vials and 100 caps with pre-assembled septa.

Brand:  Fisherbrand™

Code : 17

Additional Details : Weight : 0.35000kg

 View more versions of this product

Product Code. 12930921

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »


Description

Description

  • ND1
  • Glass
  • Clear
  • Crimp Cap
  • Center hole
  • aluminum
Specifications

Specifications

Clear Lacquered
Clear
Glass
100
Crimp Cap
1st Hydrolytic Class
Natural Rubber/Butyl/TEF (1 mm)
11.6 mm
2 mL
Aluminum
32 mm
No
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers