missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ 11 mm Glass Crimp Top Vials

Product Code. 11981513
Change view
Click to view available options
Volume (Metric):
300 μL
425 μL
475 μL
500 μL
650 μL
0.9 mL
1.0 mL
1.2 mL
1.5 mL
1.7 mL
2 mL
2.0 mL
2.5 mL
4.0 mL
Product Type:
Crimp Top ColorBand Vial
Crimp Top Vial
Crimp/Snap Vial
Snap Cap Vial
Snap-It Vial
Base Style:
Conical
Conical Base
Deep Well Base
Flat Bottom
Fused Conical
High Recovery
Insert Vial
Mandrel Base
Narrow Conical
Round Bottom
Marking Spot:
Blue
Green
No
Red
Yellow
Yes
Unit Size:
Pack of 100
Pack of 1000
Pack of 12
Pack of 500
39 product options available for selection
Product selection table with 39 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Product Type Base Style Marking Spot unitSize
11981513 2 mL Crimp Top Vial Flat Bottom Yes Pack of 100
10147404 2 mL Crimp Top Vial Flat Bottom Yes Pack of 100
13171703 2 mL Crimp Top Vial Flat Bottom No Pack of 100
11915713 2 mL Crimp Top Vial Flat Bottom No Pack of 100
12453718 650 μL Crimp Top Vial Conical Base No Pack of 12
12410068 500 μL Snap-It Vial Fused Conical No Pack of 100
10332825 500 μL Snap-It Vial Fused Conical Yes Pack of 100
12420048 1.7 mL Crimp Top Vial High Recovery No Pack of 100
12440068 2 mL Crimp Top Vial Flat Bottom No Pack of 100
12450068 2 mL Crimp Top Vial Flat Bottom Yes Pack of 100
13131703 2 mL Snap-It Vial Flat Bottom No Pack of 100
12400078 2 mL Snap-It Vial Flat Bottom Yes Pack of 100
11931563 2 mL Snap-It Vial Flat Bottom No Pack of 100
10599375 2 mL Snap-It Vial Flat Bottom Yes Pack of 100
10189184 1.7 mL Snap-It Vial High Recovery No Pack of 100
12470068 1.5 mL Snap-It Vial High Recovery No Pack of 100
10360951 1.0 mL Crimp Top Vial Conical No Pack of 500
11523780 2.5 mL Crimp Top Vial Flat Bottom No Pack of 500
11563840 2.0 mL Crimp/Snap Vial Flat Bottom No Pack of 1000
12089143 2.0 mL Crimp Top Vial Round Bottom Yes Pack of 500
10207234 2.0 mL Crimp Top Vial Flat Bottom Yes Pack of 500
11563760 4.0 mL Crimp Top Vial Flat Bottom No Pack of 500
11543780 0.9 mL Crimp Top Vial Insert Vial No Pack of 500
10798345 300 μL Crimp Top Vial Insert Vial Yes Pack of 500
10583703 1.5 mL Snap Cap Vial High Recovery No Pack of 100
11523790 1.5 mL Snap Cap Vial High Recovery No Pack of 100
12396818 1.2 mL Snap Cap Vial Mandrel Base No Pack of 100
11387371 1.5 mL Snap-It Vial Deep Well Base No Pack of 100
11513790 1.5 mL Crimp Top Vial High Recovery No Pack of 100
11553690 300 μL Snap Cap Vial Fused Conical Yes Pack of 500
11543730 2.0 mL Snap Cap Vial Flat Bottom Yes Pack of 500
12400088 475 μL Snap-It Vial Insert Vial No Pack of 100
12410088 2 mL Crimp Top Vial Flat Bottom Yes Pack of 100
12480078 425 μL Crimp/Snap Vial Narrow Conical No Pack of 12
12163771 2 mL Crimp Top ColorBand Vial Flat Bottom Blue Pack of 100
12173771 2 mL Crimp Top ColorBand Vial Flat Bottom Green Pack of 100
12183771 2 mL Crimp Top ColorBand Vial Flat Bottom Red Pack of 100
12193771 2 mL Crimp Top ColorBand Vial Flat Bottom Yellow Pack of 100
10008574 1.5 mL Crimp Top Vial High Recovery No Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 39 options available.
39 options
This item is not returnable. View return policy
Product Code. 11981513 Supplier Thermo Scientific™ Supplier No. C40111W
Edge

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Use these 11 mm clear glass vials with snap caps or aluminum crimp seal closures.

Use Thermo Scientific™ 11 mm Glass Crimp Top Vials with aluminum crimp seal closures. These high-quality 11 mm glass vials are 2 mL, 12 x 32 mm and fit most brands of autosamplers. Made of superior quality 33 expansion borosilicate clear (Type 1, Class A), they meet all requirements of US, EU, JPN Pharmacopia. Choose from Thermo Scientific™, Thermo Scientific™ National™ and Thermo Scientific™ Chromacol™ brands.

Choose the right vial for your needs
  • Easy-to-fill wide neck opening vials require 6mm diameter micro-inserts
  • Identify sample and volume with graduated, write-on patch provided on certain vials
  • Get maximum sample extraction without need for separate inserts by using Microsampling and High Recovery Vials
  • Obtain optimal recovery of critical polar, labile or OH-interacting compounds using silanized (deactivated) glass (optional)

Select the insert for your sample

  • Polyspring inserts are self-aligning and provide a cushion against needle contact
  • Precision point inserts minimize residual sample loss
  • Pulled point inserts are an economical choice for noncritical applications

Autosampler compatibility*

Compatible with most HPLC and GC autosamplers

*See the Columns and Consumables Catalog for list of autosampler compatibility.

TRUSTED_SUSTAINABILITY

Specifications

Description Target LoVial, 2mL Clear Glass I-D Vial
Diameter (Metric) Opening 11 mm
Diameter (Metric) Inner 12 mm
Color Clear
Diameter (Metric) Outer 12 mm
Material Glass
Volume (Metric) 2 mL
Volume (Metric) Residual <170μL
Volume (Metric) Working 1.8 mL
Base Style Flat Bottom
Volume (Metric) Total 2 mL
Closure Type Crimp Cap
Quantity 100
Closure Size 11 mm
Marking Spot Yes
Volume (Metric) Usable 1.5 mL
Height (Metric) 32 mm
Product Type Crimp Top Vial
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.