missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ 11 mm Glass Crimp Top Vials

Product Code. 10583703
Click to view available options
Volume (Metric):
300 μL
425 μL
475 μL
500 μL
650 μL
0.9 mL
1.0 mL
1.2 mL
1.5 mL
1.7 mL
2 mL
2.0 mL
2.5 mL
4.0 mL
Type:
Crimp Top ColorBand Vial
Crimp Top Vial
Crimp/Snap Vial
Snap Cap Vial
Snap-It Vial
Base Style:
Conical
Conical Base
Deep Well Base
Flat Bottom
Fused Conical
High Recovery
Insert Vial
Mandrel Base
Narrow Conical
Round Bottom
Marking Spot:
Blue
Green
No
Red
Yellow
Yes
Unit Size:
Pack of 100
Pack of 1000
Pack of 12
Pack of 500
This item is not returnable. View return policy

Product Code. 10583703

Brand: Thermo Scientific™ 1.5HRRV(S)

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Use these 11 mm clear glass vials with snap caps or aluminum crimp seal closures.

Use Thermo Scientific™ 11 mm Glass Crimp Top Vials with aluminum crimp seal closures. These high-quality 11 mm glass vials are 2 mL, 12 x 32 mm and fit most brands of autosamplers. Made of superior quality 33 expansion borosilicate clear (Type 1, Class A), they meet all requirements of US, EU, JPN Pharmacopia. Choose from Thermo Scientific™, Thermo Scientific™ National™ and Thermo Scientific™ Chromacol™ brands.

Choose the right vial for your needs
  • Easy-to-fill wide neck opening vials require 6mm diameter micro-inserts
  • Identify sample and volume with graduated, write-on patch provided on certain vials
  • Get maximum sample extraction without need for separate inserts by using Microsampling and High Recovery Vials
  • Obtain optimal recovery of critical polar, labile or OH-interacting compounds using silanized (deactivated) glass (optional)

Select the insert for your sample

  • Polyspring inserts are self-aligning and provide a cushion against needle contact
  • Precision point inserts minimize residual sample loss
  • Pulled point inserts are an economical choice for noncritical applications

Autosampler compatibility*

Compatible with most HPLC and GC autosamplers

*See the Columns and Consumables Catalog for list of autosampler compatibility.

TRUSTED_SUSTAINABILITY

Specifications

Description 11mm Snap Cap 1.5mL Vial, silanized
Diameter (Metric) Opening 11 mm
Diameter (Metric) Inner 12 mm
Color Clear
Diameter (Metric) Outer 12 mm
Material Silanized Glass
Volume (Metric) 1.5 mL
Volume (Metric) Residual <4 μL
Base Style High Recovery
Volume (Metric) Total 1.5 mL
Closure Type Snap Cap
Height (Metric) 32 mm
Quantity 100
Type Snap Cap Vial
Marking Spot No
Volume (Metric) Usable 1.3 mL
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.