missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ 11 mm Autosampler Vial Crimp Caps

Minimize contamination from handling with pre-assembled caps and septa; compatible with most HPLC and GC autosamplers.

Brand:  Thermo Scientific™ C4011-7A

Code : 17

Additional Details : Weight : 0.03000kg

 View more versions of this product

Product Code. 12143771

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »


Description

Description

Minimize contamination from handling with convenient, pre-assembled Thermo Scientific™ 11 mm Autosampler Vial Crimp Caps, compatible with most HPLC and GC autosamplers. Choose from Thermo Scientific™, National™ or Chromacol™ brands.

  • Anodized aluminum seals fit all 11mm crimp-top vials
  • Seal 2000™ material is specially formulated for improved background performance over PTFE/red rubber
  • Viton™ septa perform well with ECD detectors and are resistant to many aggressive solvents
Specifications

Specifications

Clear PTFE/NSC Silicone Septa; Silver Aluminum Seal
PTFE, Rubber, Aluminum
100
Crimp Cap
12x32 Crimp Vials
Silver, Red
PTFE/Synthetic Red Rubber
1.0 mm
11 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Certifications
Special Offers

Special Offers

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.