missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ 11 mm Autosampler Vial Crimp Caps

Minimize contamination from handling with pre-assembled caps and septa; compatible with most HPLC and GC autosamplers.

Brand:  Thermo Scientific™ 60180-526

 View more versions of this product

Product Code. 10301195

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »

This item is not returnable. View return policy

Description

Description

Minimize contamination from handling with convenient, pre-assembled Thermo Scientific™ 11 mm Autosampler Vial Crimp Caps, compatible with most HPLC and GC autosamplers. Choose from Thermo Scientific™, National™ or Chromacol™ brands.

Aluminum crimp seals with prefitted septa fit all 11 mm crimp top and snap cap vials. Must be applied with a crimping tool.

Ordering Information:
Shipped in sealed polybags to prevent contamination during transport.

TRUSTED_SUSTAINABILITY
Specifications

Specifications

11mm Crimp Cap, 6mm center hole
PTFE, Silicone, Aluminum
100
Crimp Cap
11 mm Crimp Top Vials
Blue, Red
Blue Silicone/Red PTFE
1.4 mm
11 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.