Learn More
Thermo Scientific™ 11mm Autosampler Inserts
Made of clear glass or polypropylene, these 11mm inserts are available in a variety of configurations with usable volumes from 250μL to 450μL.
Brand: Thermo Scientific™ WS-6
Code : 17
Additional Details : Weight : 0.09000kg
Description
Thermo Scientific™ National 11mm Autosampler Vial inserts are made of clear glass or polypropylene and available in a variety of configurations for use with HPLC or GC autosampler vials. Usable volumes range from 250μL to 450μL. Where levels of inorganic ions have to be kept to an absolute minimum the use of plastics may be preferred to the more conventional glass. Choose from Thermo Scientific™ National™ and Thermo Scientific™ Chromacol™ brands.
- Pulled point inserts are an economical choice for non-critical applications
Specifications
Plastic Vial Support Sleeve for 09-CTV Only | |
11 mm | |
250 to 450 μL | |
Vial Support Sleeve |
Clear | |
Polyethylene | |
100 | |
09-CTV Vial |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.