missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Printer Labels

Product Code. 11701276
Click to view available options
:
Color: White/Transparent; Dimensions: 38.10W x 152.40mmH
This item is not returnable. View return policy

Product Code. 11701276

Brand: Brady™ 114820

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Specifications

Certifications/Compliance RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC, UL Recognized
Description BMP71 Label Printer Labels
Adhesive Type Acrylic, Permanent
Color White, Transparent
Finish Matte
Format Self-laminating
Material Vinyl
Print Technology Thermal Transfer
Product Type Printer Label
For Use With (Application) Voice and data communication, wire and cable identification
For Use With (Equipment) BMP™71
Labels per Row 1
Quantity 250/Pk.
Shape Rectangle
Temperature Range (Metric) -40°C to +70°C
Thickness (Metric) 0.025 mm
Vertical Repeat (Metric) 155.58 mm
Wire Gauge 1 to 0000
Dimensions (LxW) 152.40 x 38.10 mm
Width (Metric) 38.1 mm
Height (Metric) 28.58 mm
Height (Metric) Printable Area 38.10 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.