missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius™ 11303 Series Non-Sterile Cellulose Nitrate (CN) Membrane Filters
Shop All Sartorius ProductsDescription
- High, non-specific absorption
- Hydrophilic, with high flow rates
- Available in a range of pore sizes and diameters
- Ideal for several laboratory applications including particle retention, cell capture, cell retention, and cell filtration
Specifications
Specifications
| Autoclavable | Autoclavable |
| Bubble Point | 1 bar |
| Color | White |
| Disposable | Single-use |
| Filter Type | Membrane Filter |
| Format | Disc |
| Material | Cellulose Nitrate |
| Pore Size | 1.2 μm |
| Sterility | Non-sterile |
| Flow Rate | 200 mL/min./cm2/bar |
| Show More |
Safety and Handling
Product Identifier
- X100 MB NC 47 MM 1,2µM
- Danger
- Serious eye damage/eye irritation Category 2
- Flammable solid Category 2
- Skin corrosion/irritation Category 2
- H228-Flammable solid.
- H315-Causes skin irritation.
- H319-Causes serious eye irritation.
- P210-Keep away from heat, hot surfaces, sparks, open flames and other ignition sources. No smoking.
- P241-Use explosion-proof electrical/ventilating/lighting/ equipment.
- P260-Do not breathe dust/fume/gas/mist/vapours/spray.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P301+P310-IF SWALLOWED: Immediately call a POISON CENTER/doctor /
- P405-Store locked up.
- P501b-Dispose of contents/container in accordance with local/regional/national/international regulations.
- MIXTURE LIST-Contain: nitrocellulose
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?