missing translation for 'onlineSavingsMsg'
Learn More
Learn More
THOMSON INSTRUMENT COMPANY 11 mm Snap Caps, Pre-Slit Septa
Description
- 11 mm snap caps with pre-slit septa
- Snap caps for use with vials
- Suitable for use on most autosamplers
- Designed for universal vial applications
Specifications
Specifications
| Color | Black |
| Diameter (Metric) Outer | 11 mm |
| Material | Polypropylene |
| Pre-slit | Yes |
| Sterility | Non-sterile |
| Quantity | 1000/Cs. |
| Marking Spot | No |
| Autoclavable | Not Autoclavable |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?