missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Clinisafe™ 11.5 L Clinical Waste Container
Our Clinisafe™ containers are made using low carbon footprint recycled material, providing a safe and sustainable solution to your clinical waste management needs.
Marca: Clinisafe™ 51922415
Detalles adicionales : Weight : 12.44000kg
Descripción
- Clinisafe™ offer a sustainable clinical waste management solution into the market, that reduces your carbon footprint and helps you on the road to net zero.
- The 11.5 L Clinisafe™ container is specifically designed to enable the safe disposal of non-sharps clinical waste. Clinisafe™ Clinical Waste Container range has been designed to hold anatomical and laboratory waste.
- Features and benefits
- Made from low carbon footprint recycled material
- High-level leak-resistant hermetic seal
- Temporary closure and 4 click final closure features to prevent potential spillages and overfilling
- Carry handle for easy transportation
- Large aperture
- Compliant with UN3292
Especificaciones
Waste Container | |
UK Regulations, UN3292 | |
Gray | |
20/Cs. |
11.5 L | |
Red | |
314 x 630 x 783 mm | |
Safe Disposal of Non-Sharps Clinical Waste |